This product requires certification to purchase.

24 in. Linear Shower Drain in Polished Brass

Signature Hardware

Carmen 24 in. Linear Shower Drain in Polished Brass

  • Fast #
  • Part #SH443557
  • Item #7938087
  • Manufacturer Part #443557
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 24 in. Linear Shower Drain in Polished Brass

  • Fast #
  • Part #SH443557
  • Item #7938087
  • Manufacturer Part #443557
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Carmen
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Construction:
Non-Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Linear
Grate Style:
Full
Length:
24
UPC:
781889453360