2 in. Stainless Steel Matte Black Shower Drain
Carmen 2 in. Stainless Steel Matte Black Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- Carmen
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed:
- No
- Length:
- 60 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889421765