2 in. Stainless Steel Polished Brass Shower Drain
Carmen 2 in. Stainless Steel Polished Brass Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Tapered bottom outlet and removable grate.
- Slot Grate
Specifications
- Adjustable:
- No
- Collection:
- Carmen
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- No
- Length:
- 18 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889422304