This product requires certification to purchase.

28 in. Linear Shower Drain with Drain Flange in Brushed Gold

Signature Hardware

Carmen 28 in. Linear Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482702
  • Item #9843475
  • Manufacturer Part #482702
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 28 in. Linear Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482702
  • Item #9843475
  • Manufacturer Part #482702
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes the drain flange and coupling.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Requires Certification

Specifications

Collection:
Carmen
Color Finish Category:
Gold Tones
Length:
28 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889892534