32 in. Linear Tile-In Shower Drain with Drain Flange in Brushed Gold
Carmen 32 in. Linear Tile-In Shower Drain with Drain Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes the drain flange and coupling.
- Tapered bottom outlet and removable grate.
- Trough is 1/2" deep.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Features a removable hair strainer basket.
Specifications
- Collection:
- Carmen
- Color Finish Category:
- Gold Tones
- Length:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889892589