This product requires certification to purchase.

4 in. Square Shower Drain in Brushed Stainless Steel

Signature Hardware

Carmen 4 in. Square Shower Drain in Brushed Stainless Steel

  • Fast #
  • Part #SH406490
  • Item #7700754
  • Manufacturer Part #406490
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 4 in. Square Shower Drain in Brushed Stainless Steel

  • Fast #
  • Part #SH406490
  • Item #7700754
  • Manufacturer Part #406490
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Carmen
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Square
Length:
4 in
Outlet Type:
Tapered
UPC:
781889511688