4 in. Square Tile-In Shower Drain with Drain Flange in Brushed Gold
Carmen 4 in. Square Tile-In Shower Drain with Drain Flange in Brushed Gold
Product Details
Product Details
- Includes the drain flange and coupling.
- 4" measures: 4" L x 4" W. Tile insert measures: 3-1/4" L x 3-1/4" W x 1/2" D.
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
Specifications
- Collection:
- Carmen
- Color Finish Category:
- Gold Tones
- Length:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- SH482709
- UPC:
- 781889892565