40 in. Linear Tile-In Shower Drain with Drain Flange in Brushed Gold
Carmen 40 in. Linear Tile-In Shower Drain with Drain Flange in Brushed Gold
Product Details
Product Details
- Includes the drain flange and coupling.
- Tapered bottom outlet and removable grate.
- Trough is 1/2" deep.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Features a removable hair strainer basket.
Specifications
- Collection:
- Carmen
- Color Finish Category:
- Gold Tones
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Length:
- 40 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- SH482708
- UPC:
- 781889892558