This product requires certification to purchase.

6 in. Square Tile-In Shower Drain with Drain Flange in Brushed Gold

Signature Hardware

Carmen 6 in. Square Tile-In Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482710
  • Item #9843485
  • Manufacturer Part #482710
5 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 6 in. Square Tile-In Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482710
  • Item #9843485
  • Manufacturer Part #482710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes the drain flange and coupling.
  • 6" measures: 6" L x 6" W. Tile insert measures: 5-1/4" L x 5-1/4" W x 1/2" D.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
6 in
Characteristics & Features
Collection
Carmen
Color Finish Category
Gold Tones
Drain Base Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
SH482710
UPC
781889892633