Brass Rim Lock Set with Brass Knobs Left Hand in Polished Brass
Carpenter's Brass Rim Lock Set with Brass Knobs Left Hand in Polished Brass
Frequently Purchased Together
Product Details
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Offered with both left and right (shown) handing.
- All interior parts are solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Catch plate measures 1-1/2" L x 1-3/16" W (front to back) x 5-1/8" H.
- 4-5/8" latch backset.
- Overall dimensions: 7-1/4" L x 1-3/16" W (front to back) x 5-1/8" H.
- Includes a privacy lock and a key operated dead bolt.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- Application:
- Residential
- Collection:
- Carpenter's
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 5-1/8 in
- Installation Type:
- Door Mount
- Length:
- 7-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Size:
- 7-1/4 in x 1-3/16 in x 5-1/8 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in