Cast Iron Rim Lock Set Left Hand in Black
Carpenter's Cast Iron Rim Lock Set Left Hand in Black
Frequently Purchased Together
Product Details
- Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
- Offered with both left and right (shown) handing.
- All interior parts are solid brass.
- Knob sold separately.
- Catch plate measures 1-1/2" L x 1-3/16" W (front to back) x 5-1/8" H.
- 4-5/8" latch backset.
- Overall dimensions: 7-1/4" L x 1-3/16" W (front to back) x 5-1/8" H.
- Includes a privacy lock and a key operated dead bolt.
- Installation hardware included.
Documents
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Carpenter's
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Lock
- Height:
- 5-1/8 in
- Installation Type:
- Door Mount
- Length:
- 7-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 7-1/4 in x 1-3/16 in x 5-1/8 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in