31 in. Square Vanity Mirror in Gold Leaf
Carpini 31 in. Square Vanity Mirror in Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are (+/- 1/2").
- Horizontal / Vertical Mounting is 2-1/2" centers with three holes.
- Durable French Cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Carpini
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 35-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 35-7/8 in x 31 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- UPC:
- 781889664629
- Weight:
- 34 lb
- Width:
- 31 in