This product requires certification to purchase.

1.28 gpf Elongated One Piece Skirted Toilet in White - Bidet Seat Included

Signature Hardware

Carraway 1.28 gpf Elongated One Piece Skirted Toilet in White - Bidet Seat Included

  • Fast #
  • Part #SHK475044
  • Item #9374145
  • Manufacturer Part #475044
4 out of 5 Customer Rating
Brand image
Signature Hardware

Carraway 1.28 gpf Elongated One Piece Skirted Toilet in White - Bidet Seat Included

  • Fast #
  • Part #SHK475044
  • Item #9374145
  • Manufacturer Part #475044
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Skirted bowl with concealed trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Slow-close seat and cover included.
  • Bidet seat adds 1" to bowl height.
  • Side knob allows for adjustment of angle, water volume, and cleaning type.
  • Spray nozzle features multiple holes for a softer cleanse and water saving operation.
  • Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
  • Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Carraway
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Seat Features:
Bidet
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
27-15/16 in
Toilet Bowl Width:
16-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes