4 Piece Bathroom Accessory Set in Polished Nickel
Carraway 4 Piece Bathroom Accessory Set in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No
- Weight:
- 3.18 lb
- Width:
- 2 in