This product requires certification to purchase.

Carraway Two-Piece Skirted Elongated Toilet - ADA Compliant - White

Signature Hardware

Carraway Carraway Two-Piece Skirted Elongated Toilet - ADA Compliant - White

  • Fast #
  • Part #SIG447385
  • Item #8026447
  • Manufacturer Part #447385
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Carraway Carraway Two-Piece Skirted Elongated Toilet - ADA Compliant - White

  • Fast #
  • Part #SIG447385
  • Item #8026447
  • Manufacturer Part #447385
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Skirted bowl with concealed trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Optional bidet seat details:
  • Bidet seat adds 1" to bowl height.
  • Side knob allows for adjustment of angle, water volume, and cleaning type.
  • Spray nozzle features multiple holes for a softer cleanse and water saving operation.
  • Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
  • Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid.
  • Includes polished chrome metal flush handle.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Carraway
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Height:
31-1/8
Length:
16-1/8
Material:
Porcelain
Tank Only:
No
Toilet Bowl Height:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-19/50
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
SIG447385
UPC:
781889410912
WaterSense Labeled:
Yes
Width:
27-7/8