16 x 16 in. Round Vessel Mount Bathroom Sink in Antique Copper
Casalina 16 x 16 in. Round Vessel Mount Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 16" x 16" x 6"
- Interior Sink Basin Size (Length x Width): 13-1/2" x 13-1/2"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- Copper ages to a beautiful patina. To retain original luster, apply copper wax to the surface.
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- Collection:
- Casalina
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2
- Height:
- 6
- Length:
- 16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 13-1/2 in x 13-1/2 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889446263
- Width:
- 16