This product requires certification to purchase.

Casement Window Latch in Aged Bronze

Signature Hardware

Casement Window Latch in Aged Bronze

  • Fast #
  • Part #SH473663
  • Item #9408018
  • Manufacturer Part #473663
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Casement Window Latch in Aged Bronze

  • Fast #
  • Part #SH473663
  • Item #9408018
  • Manufacturer Part #473663
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid bronze.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Depth:
2-7/16 in
Length:
12-1/4 in
Material:
Bronze
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
UPC:
781889804179
Width:
2-7/16 in
Window Hardware Type:
Latch