Cast Brass Tub Coaster in Brushed Nickel
Cast Brass Tub Coaster in Brushed Nickel
Frequently Purchased Together
Product Details
- 2-1/4" inner top diameter.
- 3-1/4'' outer top diameter.
- 3-3/4" diameter at the base.
- Set of 4.
- Coasters are heavy, cast brass.
- 1'' high.
Documents
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Tub Coaster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Plastic
- Height:
- 1 in
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Cast Brass
- Package Quantity:
- Set of 4
- WaterSense Labeled:
- No