This product requires certification to purchase.

Cast Iron Round Cabinet Knob in Matte Black

Signature Hardware

Cast Iron Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH325554
  • Item #7715061
  • Manufacturer Part #325554
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Cast Iron Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH325554
  • Item #7715061
  • Manufacturer Part #325554
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a layer of natural beeswax for an aged appearance and protection from the elements.
  • 1-1/2" diameter.
  • Sold individually.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Material:
Cast Iron
Shape:
Round
Style:
Classic
UPC:
781889528013