Two Handle Roman Tub Filler Faucet with Hand Shower in Matte Black (Trim Only)
Hibiscus Two Handle Roman Tub Filler Faucet with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4-hole installation
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
- Lift rod diverter to handshower
- Handshower includes factory installed backflow prevention check valve
- Optional rough-in valve
- Brass coupling nut
- Accommodates an 8 in. - 16 in. faucet spread
- Deck thickness max. 1.5 in. or screws can be removed to accommodate thicker deck installations up to 2 in.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-3/8
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 12.7 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Height:
- 9
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 21
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-7/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/16
- Tub Spout Type:
- Diverter
- UPC:
- 781889664896
- WaterSense Labeled:
- Yes