CCY 1.8 FS TUB FILL H/SHWR RI VLV
CCY 1.8 FS TUB FILL H/SHWR RI VLV
Product Details
This product includes
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Includes rough-in valve needed for installation.
- Hand shower flow rate: 1.8 gpm.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.5 gpm
- Handle Type:
- Lever
- Height:
- 41-1/4 in
- Length:
- 8-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 37 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- Type:
- SHK449595
- Width:
- 9-1/2 in