This product requires certification to purchase.

CCY DIV TUB SPT *PENDL BG

Signature Hardware

CCY DIV TUB SPT *PENDL BG

  • Fast #
  • Part #SHTS98BG
  • Item #12153413
  • Manufacturer Part #SHTS98BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

CCY DIV TUB SPT *PENDL BG

  • Fast #
  • Part #SHTS98BG
  • Item #12153413
  • Manufacturer Part #SHTS98BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Signature Hardware's 25 year limited warranty and 5 year limited commercial warranty
  • Constructed of zinc for reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Pendleton line seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • All hardware required for installation is included
  • Complies with ADA standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
2-15/16
Faucet Part Type:
Tub Spout
Flow Rate:
1.75 gpm
Height:
2-9/16
Length:
6-1/4
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-3/4
Tub Spout Reach:
5-3/4
Tub Spout Type:
Diverter
Type:
SHTS98BG
UPC:
199242069781
Width:
2-15/16