This product requires certification to purchase.

15 in. Toilet Brush Holder in Brushed Nickel

You last purchased this on
 
Signature Hardware

Ceeley 15 in. Toilet Brush Holder in Brushed Nickel

  • Fast #
  • Part #SH296451
  • Item #7714551
  • Manufacturer Part #296451
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ceeley 15 in. Toilet Brush Holder in Brushed Nickel

  • Fast #
  • Part #SH296451
  • Item #7714551
  • Manufacturer Part #296451
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Toilet brush included.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Ceeley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
15 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Material:
Brass, Zinc
Product Type:
Toilet Brush Holder
Width:
4-3/4 in