This product requires certification to purchase.

24 in. Towel Holder in Polished Chrome

Signature Hardware

Ceeley 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #SH296446
  • Item #7714646
  • Manufacturer Part #296446
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ceeley 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #SH296446
  • Item #7714646
  • Manufacturer Part #296446
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ceeley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-7/8 in
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24-1/8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
UPC:
781889527153
Width:
24-1/8 in