28 in. Towel Bar in Brushed Nickel
Ceeley 28 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28" bar measures 29-1/4" L overall
- Projects 5-1/4" from wall
- Each rod measures 5/8" diameter
- Base plates each measure 1-3/4" diameter
- Concealed mounting screws
- Includes fastening hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Ceeley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 29-1/4 in
- Material:
- Brass, Zinc
- Number of Bars:
- 2
- UPC:
- 781889526750