Round Closed Towel Ring in Brushed Nickel
Ceeley Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-1/2" extension from wall.
- Concealed mounting screws.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Ceeley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Brass, Zinc
- Mount Type:
- Concealed
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889527344