This product requires certification to purchase.

36 in. Floor Mount Vanity in Rustic Acacia

Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

  • Fast #
  • Part #SH418342
  • Item #7507812
  • Manufacturer Part #418342
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

  • Fast #
  • Part #SH418342
  • Item #7507812
  • Manufacturer Part #418342
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Acacia
Depth:
21
GSA Approved:
No
Height:
34-1/4
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37
Material:
Wood
NSF Certified:
No
Number of Drawers:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889427040
Vanity Top Shape:
Rectangle
Width:
36