This product requires certification to purchase.

36 in. Floor Mount Vanity in Rustic Acacia with Arctic White

Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia with Arctic White

  • Fast #
  • Part #SH456829
  • Item #9210356
  • Manufacturer Part #456829
5 out of 5 Customer Rating
Brand image
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia with Arctic White

  • Fast #
  • Part #SH456829
  • Item #9210356
  • Manufacturer Part #456829
5 out of 5 Customer Rating

X Points

Color Finish Name: Rustic Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stone top is pre-drilled with right-offset single faucet hole.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Brown
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Quartz, Wood
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
17-1/8 in x 17-1/8 in x 2-3/8 in
UPC:
781889604649
Vanity Top Shape:
Rectangle
Width:
36 in