61 x 31 in. Freestanding Bathtub with End Drain in White and Polished Nickel Clawfoot
Celine 61 x 31 in. Freestanding Bathtub with End Drain in White and Polished Nickel Clawfoot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
- White feet are powder coat over cast iron. All other finishes made of plated solid brass.
Specifications
- Application:
- Residential
- Basin Length:
- 47
- Basin Width:
- 17 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 42 gal
- Clawfoot Color Finish:
- Polished Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Brass
- Collection:
- Celine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2
- Faucet Included:
- No
- Height:
- 23
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 61
- Overall Width:
- 31
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 13
- UPC:
- 781889808719
- Weight:
- 268