This product requires certification to purchase.

2 in. Round Cabinet Knob in Satin Rose Gold/Matte Black

Signature Hardware

Chauvet 2 in. Round Cabinet Knob in Satin Rose Gold/Matte Black

  • Fast #
  • Part #SH444238
  • Item #7954228
  • Manufacturer Part #444238
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Chauvet 2 in. Round Cabinet Knob in Satin Rose Gold/Matte Black

  • Fast #
  • Part #SH444238
  • Item #7954228
  • Manufacturer Part #444238
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Chauvet
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Rose Gold, Matte Black
Depth:
1-3/8 in
Hardware Type:
Knob
Length:
2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Style:
Contemporary
UPC:
781889576670