This product requires certification to purchase.

24 x 19 in. Console Bathroom Sink with Brass Stand in Matte Black

You last purchased this on
 
Signature Hardware

Cierra 24 x 19 in. Console Bathroom Sink with Brass Stand in Matte Black

  • Fast #
  • Part #SH480507
  • Item #9722043
  • Manufacturer Part #480507
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cierra 24 x 19 in. Console Bathroom Sink with Brass Stand in Matte Black

  • Fast #
  • Part #SH480507
  • Item #9722043
  • Manufacturer Part #480507
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1" OD brass tubing.
  • This sink is accented with a console support stand.
  • Mounting hardware not included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cierra
Faucet Center Size:
8 in
Height:
34-1/2 in
Length:
24-1/4 in
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
17-1/2 in x 12-1/4 in
Sink Depth:
11 in
Sink Installation Type:
Consoles
Sink Material:
Porcelain
Sink Size Range:
20 in - 25.99 in
Width:
19 in