30 x 22 in. Console Bathroom Sink with Brass Stand in Polished Nickel
Cierra 30 x 22 in. Console Bathroom Sink with Brass Stand in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1" OD brass tubing.
- This sink is accented with a console support stand.
- Mounting hardware not included.
Specifications
- Application:
- Residential
- Collection:
- Cierra
- Faucet Center Size:
- 8 in
- Height:
- 36
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 19-3/4 in x 14-1/8 in
- Sink Depth:
- 11
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- SH480515
- UPC:
- 781889865316
- Width:
- 22