This product requires certification to purchase.

30 x 22 in. Console Bathroom Sink with Brass Stand in Chrome

Signature Hardware

Cierra 30 x 22 in. Console Bathroom Sink with Brass Stand in Chrome

  • Fast #
  • Part #SH480513
  • Item #9722038
  • Manufacturer Part #480513
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Cierra 30 x 22 in. Console Bathroom Sink with Brass Stand in Chrome

  • Fast #
  • Part #SH480513
  • Item #9722038
  • Manufacturer Part #480513
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1" OD brass tubing.
  • This sink is accented with a console support stand.
  • Mounting hardware not included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cierra
Faucet Center Size:
8 in
Height:
36 in
Length:
30 in
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
19-3/4 in x 14-1/8 in
Sink Depth:
11 in
Sink Installation Type:
Consoles
Sink Material:
Porcelain
Sink Size Range:
26 in - 30.99 in
UPC:
781889865279
Width:
22 in