1-1/4 in. Brass Round Cabinet Knob in Oil Rubbed Bronze
Cipullo 1-1/4 in. Brass Round Cabinet Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter: 1-1/4" - 1-1/8" D.
- Base diameter: 7/8" x 3/8" D.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Cipullo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Style:
- Concave
- UPC:
- 781889422380