5-1/16 in. Center-to-Center Cabinet Pull in Clear;Satin Brass
Clanora 5-1/16 in. Center-to-Center Cabinet Pull in Clear;Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Clanora
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Satin Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/8 in
- Material:
- Brass, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889913208
- Width:
- 7-1/8 in