This product requires certification to purchase.

59 x 37-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

Signature Hardware

Clarissa 59 x 37-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462464
  • Item #9299158
  • Manufacturer Part #462464
5 out of 5 Customer Rating
Brand image
Signature Hardware

Clarissa 59 x 37-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462464
  • Item #9299158
  • Manufacturer Part #462464
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
41-3/4 in
Basin Width:
22-7/16 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
88 gal
Clawfoot Included:
No
Collection:
Clarissa
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
59-1/16 in
Overall Width:
37-3/8 in
Overflow Type:
Integrated
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-3/4 in
UL Listed:
No
UPC:
781889649718
Weight:
205 lb