This product requires certification to purchase.

Brass Double Hook in Brushed Nickel

Signature Hardware

Classic Brass Double Hook in Brushed Nickel

  • Fast #
  • Part #SH247508
  • Item #7694262
  • Manufacturer Part #247508
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Classic Brass Double Hook in Brushed Nickel

  • Fast #
  • Part #SH247508
  • Item #7694262
  • Manufacturer Part #247508
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-5/8 in
Height:
4-3/8 in
Material:
Brass
Number of Hooks:
2
Product Type:
Hook
Projection:
2-5/8 in
Style:
Traditional
UPC:
781889486610
Width:
1-1/4 in