Brass Double Hook in Polished Brass
Classic Brass Double Hook in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of brass for durability and dependability
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-5/8 in
- Height:
- 4-3/8 in
- Material:
- Brass
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 2-5/8 in
- Style:
- Traditional
- UPC:
- 781889486634
- Width:
- 1-1/4 in