This product requires certification to purchase.

Single Function Body Spray in Brushed Nickel

Signature Hardware

Classic Single Function Body Spray in Brushed Nickel

  • Fast #
  • Part #SH350720
  • Item #7696041
  • Manufacturer Part #350720
4 out of 5 Customer Rating
Brand image
Signature Hardware

Classic Single Function Body Spray in Brushed Nickel

  • Fast #
  • Part #SH350720
  • Item #7696041
  • Manufacturer Part #350720
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overall dimensions: 2-1/2" diameter.
  • Projects 2-1/2" from the wall.
  • Spray area measures: 1-1/8" diameter.
  • Metal ball joint allows for swivel function.
  • Wall mount.
  • 1/2" NPT male thread inlet.
  • Made of solid brass.
  • Sold individually.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
781889495469
Width:
3 in