48 in. Floor Mount Vanity in Antique Coffee with Arctic White Quartz
Claudia 48 in. Floor Mount Vanity in Antique Coffee with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features 1 tilt-out drawer and 6 standard drawers.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Claudia
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Coffee
- Depth:
- 21-1/2 in
- Door Style:
- Panel
- Height:
- 34-1/8 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889913628
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in