This product requires certification to purchase.

48 in. Floor Mount Vanity in Antique Coffee with Arctic White Quartz

Signature Hardware

Claudia 48 in. Floor Mount Vanity in Antique Coffee with Arctic White Quartz

  • Fast #
  • Part #SH484352
  • Item #9976377
  • Manufacturer Part #484352
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Claudia 48 in. Floor Mount Vanity in Antique Coffee with Arctic White Quartz

  • Fast #
  • Part #SH484352
  • Item #9976377
  • Manufacturer Part #484352
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 1 tilt-out drawer and 6 standard drawers.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Claudia
Color Finish Category:
Browns
Color Finish Name:
Antique Coffee
Depth:
21-1/2 in
Door Style:
Panel
Height:
34-1/8 in
Installation Type:
Freestanding
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889913673
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in