Trip Lever in Chrome
Clayten Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trip Lever Length: 8-1/2".
- Handle Length: 2-5/8".
- Handle Depth: 1".
- Fits most side mount conventional toilet tanks.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Clayten
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 2-5/8
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889740248
- WaterSense Labeled:
- No