18 in. Linear Shower Drain with Drain Flange in Matte White
Cohen 18 in. Linear Shower Drain with Drain Flange in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes the drain flange and coupling.
- Tapered bottom outlet and removable trough.
- Trough is 1/2" deep.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Features a removable hair strainer.
Specifications
- Collection:
- Cohen
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Construction:
- Membrane
- Drain Base Height:
- 3
- Drain Base Width:
- 3-3/8
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Shape:
- Linear
- Length:
- 18
- Outlet Type:
- Tapered
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889883662