This product requires certification to purchase.

60 in. Linear Shower Drain in Matte Black

Signature Hardware

Cohen 60 in. Linear Shower Drain in Matte Black

  • Fast #
  • Part #SH443584
  • Item #7937995
  • Manufacturer Part #443584
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Cohen 60 in. Linear Shower Drain in Matte Black

  • Fast #
  • Part #SH443584
  • Item #7937995
  • Manufacturer Part #443584
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable trough.
  • Trough is 1/2" deep.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Linear
Length:
60 in
Outlet Type:
Tapered
UPC:
781889452493