Oval Vanity Mirror in Antique Brass
Colborne Oval Vanity Mirror in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Constructed of Stainless Steel.
- All dimensions are +/- 1/2".
- Horizontal or vertical mounting.
- Durable French Cleat mounting system included.
Specifications
- Application:
- Residential
- Collection:
- Colborne
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Glass Type:
- Mirrored
- Height:
- 32-1/4
- Installation Type:
- Wall Mount
- Material:
- Metal, Stainless Steel
- Mirror Edge:
- Flat Edge
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Oval
- Size:
- 24 in
- Type:
- SH485313
- UPC:
- 781889965610
- Weight:
- 24
- Width:
- 24