This product requires certification to purchase.

Oval Vanity Mirror in Polished Nickel

Signature Hardware

Colborne Oval Vanity Mirror in Polished Nickel

  • Fast #
  • Part #SH485312
  • Item #10197833
  • Manufacturer Part #485312
5 out of 5 Customer Rating
Brand image
Signature Hardware

Colborne Oval Vanity Mirror in Polished Nickel

  • Fast #
  • Part #SH485312
  • Item #10197833
  • Manufacturer Part #485312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of Stainless Steel.
  • All dimensions are +/- 1/2".
  • Horizontal or vertical mounting.
  • Durable French Cleat mounting system included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Colborne
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Glass Type:
Mirrored
Height:
32-1/4 in
Installation Type:
Wall Mount
Material:
Metal, Stainless Steel
Mirror Edge:
Flat Edge
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Oval
Size:
24 in
UPC:
781889965603
Weight:
24 lb
Width:
24 in