1-1/4 in. Brass Cabinet Knob in Satin Brass
Colmar 1-1/4 in. Brass Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sold Individually.
Documents
Specifications
- Application:
- Cabinets
- Collection:
- Colmar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-3/8
- Diameter:
- 1-3/4
- Handle Type:
- Knob
- Height:
- 1-3/4
- Length:
- 1-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Type:
- SH481889
- UPC:
- 781889868577
- Width:
- 1-3/4