1-1/4 in. Cabinet Knob in Satin Nickel
Colmar 1-1/4 in. Cabinet Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add modern flair to your cabinetry with the Colmar Cabinet Knob. Its sleek, understated shape offers versatility and timelessness while adding functionality to your home. Made of brass, this durable accent ensures long-lasting style. Choose your favorite finish to complete the look. Mounting hardware is included for easy installation.
- Sold Individually.
Documents
Specifications
- Collection:
- Colmar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Style:
- Modern
- UPC:
- 781889868782
- Width:
- 1-3/4 in