This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Matte Black

Signature Hardware

Colmar 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH479461
  • Item #9616310
  • Manufacturer Part #479461
5 out of 5 Customer Rating
Brand image
Signature Hardware

Colmar 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH479461
  • Item #9616310
  • Manufacturer Part #479461
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware.
  • Made of solid brass.
  • Sold individually.
  • 12" Center overall dimensions: 15" W x 3/4" H x 2-1/8" D.
  • It has a corrosion-resistant finish, making it perfect for the kitchen.
  • The bar is easy to install and works in both traditional and modern settings.
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Colmar
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/8 in
Hardware Type:
Appliance Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889852101
Width:
15 in