18 in. Center-to-Center Appliance Pull in Antique Brass
Colmar 18 in. Center-to-Center Appliance Pull in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 18 in
- Collection:
- Colmar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-1/8 in
- Hardware Type:
- Appliance Pull
- Height:
- 3/4 in
- Length:
- 21 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Cylinder
- Style:
- Contemporary
- UPC:
- 781889420638
- Width:
- 21 in